Shop All V-Belt Pulleys
Regal Beloit
Sheave 9.75" OD
Mfr # 2TB94
Zoro # G7506523
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Beloit
- MFR # 2TB94
- Zoro # G7506523
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 9.75" |
Details
Item | Sheave |
Description
Sheave,9.75 In. Od 2-Groove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG412, Pressure Line, 10 micron (ZX-W01AG412)
- BESTORQ 8M Timing Belts, 960-8M-30 (960-8M-30)
- NATIONAL Small Bore Metric Seals, 58X72X8-RLS35-S (58X72X8-RLS35-S)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/3 HP (6103E)
- REGAL BELOIT Sheave 8.28"dia C.I. 2-Groove (2B5V80)
- TB WOODS FHP Sheave, AK59-QT (AK59)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK114X30MM (2AK114X30MM)
- POWERDRIVE Sheave, 7/8" Bore, 4L/5L/A/B (BK20-3/4)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 9.00 in OD (5V903)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 21.20" OD (5V2123)
- POWERDRIVE 7/8" Sheave 4.25" OD (BK45-7/8)
- Regal Beloit V-Belt Pulleys