Shop All V-Belt Pulleys
Regal Beloit
Sheave 7.25" OD
Mfr # 2AK74H
Zoro # G7505981
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Beloit
- MFR # 2AK74H
- Zoro # G7505981
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7.25" |
Details
Item | Sheave |
Description
Sheave,Two Groove 7-1/4 In.Od
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A82)
- FESTO Mounting Bracket HRB-D-MINI (HRB-D-MINI)
- TOMPKINS Hydraulic Fitting-Metric CompressionL22(30X2.0)-12NPT STUD STANDPIPE (MC6121-L22-12)
- DODGE Eccentric Collar Ball Bearings, SXR 2-Bolt Flange Bearings, F2B-SXR-105 (131064 F2B SXR 105)
- REGAL BELOIT Sheave 8.28"dia C.I. 2-Groove (2B5V80)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.15 inch OD (2BK30x3/4)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AFD7434)
- CHICAGO DIE CASTING V-Groove Pulley, 3/8 In Bore, 2 In Od, 1-3/4 In Dia Pitch, 1/2 In W X 11/32 In Thick Belt, Zinc (200A)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.95 inch OD (2BK62H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (AK79x3/4)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.50" OD (3V451)
- Regal Beloit V-Belt Pulleys