Shop All V-Belt Pulleys
Regal Beloit
Sheave 6.75" OD
Mfr # 2BK70H
Zoro # G7506438
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Beloit
- MFR # 2BK70H
- Zoro # G7506438
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.75" |
Details
Item | Sheave |
Description
Sheave 6.75 In.dia C.I. 2-Groove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Clevis Rod 1 1/2-12 1.25 Pin (276002)
- CONTINENTAL CONTITECH Synchronous Gearbelt, O-2520,180 Teeth (O-2520)
- ANVIL 134 12 GAL HVY DUTY BEAM CLAMP (0500315197)
- KOYO Spherical Roller Bearings (22314RRK OVS W502 C4 FY)
- REGAL BELOIT Sheave 8.28"dia C.I. 2-Groove (2B5V80)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AFD9434)
- MARTIN SPROCKET & GEAR Timing Pulley, 22H100 (22H100)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (BK62x1/2)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 5.75" OD (2BK60H)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 4 Groove 23.60" OD (5V2364)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6.45 inch OD (BK67H)
- Regal Beloit Pulleys & Sheaves