Shop All V-Belt Pulleys
Regal Beloit
Sheave 5.95" OD
Mfr # 2TB56
Zoro # G7506532
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Beloit
- MFR # 2TB56
- Zoro # G7506532
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.95" |
Details
Item | Sheave |
Description
Sheave,5.95 In.O.D. 2-Groove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (918)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B10-5B)
- AKG Air Aftercooler, Max HP 350,2300 CFM (CC1600-3)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 2 CCN-230V)
- REGAL BELOIT Sheave 8.28"dia C.I. 2-Groove (2B5V80)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.00" OD (3V603)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X062KW)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.35 inch OD (2VP56x1)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3.75 inch OD (3B34SH)
- DODGE 4-3V8.0-2517 Sheave (4/3V810X2517 112045)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.87 inch OD (1VP30x1/2)
- Regal Beloit Pulleys & Sheaves