Shop All Pool Pump Motors
Regal Beloit
Regal Beloit USQ1052 0.5 HP Square Flange Up-Rated Two-Compartment Pool Filter Motor 48Y Threaded Shaft
Mfr # USQ1052
Zoro # G104050694
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Beloit
- MFR # USQ1052
- Zoro # G104050694
- UPC # 786674033222
- Country of Origin China
- Category Pool Pump Motors
Description
Features
- Smith motors come in a wide range of ratings with styles and special
- That make them the leading choice of swimming pool professionals and homeowners alike
- Capacitor: 0.5 HP
- Speed: 3450 RPM
- Voltage: 115 & 230V
- Motor Frame: 48Y
- Weight: 15.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 270L050 (270L050)
- STENS Roller Chain #35 Length 100', Chain Number 35 Chainsaws (250-266)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP3078-45)
- TRANSAIR Fitting, Elbow, For 22.22mm (6609 25 22GR)
- REGAL BELOIT Regal Beloit America - Epc B2984 230V Square Flange Pump Motor (B2984)
- REGAL BELOIT Regal Beloit America - Epc B2844 AO Smith Pool and Spa Pump Motor - 3 HP - Square (B2844)
- REGAL BELOIT Regal Beloit America - EPC B2855 230V 10A Century 2 HP Single Speed Motor (B2855)
- REGAL BELOIT Regal Beloit America - Epc USQ1102 AO Smith Motor 1 HP - 230 - 115 Volt Single Speed Motor (USQ1102)
- REGAL BELOIT Regal Beloit America - Epc USQ1072 AO Smith Motor 0.75 HP - 230 - 115 Volt Single Speed Motor (USQ1072)
- REGAL BELOIT Regal Beloit America - Epc ST1152 AO Smith Motor 1.5 HP Single Speed Motor 230 - 115 Volt (ST1152)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (UST1152)
- Regal Beloit Pool Pump Motors