Shop All Pool Pump Motors
Regal Beloit
Regal Beloit SN1202 2 HP 56J Full-Rated Replacement Pool & Spa Pump Motor; Threaded Shaft
Mfr # SN1202
Zoro # G804050703
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regal Beloit
- MFR # SN1202
- Zoro # G804050703
- UPC # 663001674580
- Country of Origin China
- Category Pool Pump Motors
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- Nema c-face
- No base
- Energy efficient
- Ball bearing
- Insulation class b
- Open drip proof
- E-coated main frame for superior corrosion resistance
- Threaded shaft
- Flange Type: J Flange
- Motor Frame: 56J
- Horse Power: 2 HP
- Voltage: 208-230V
- RPM: 3450
- Weight: 37.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6215 RS1, Single Row Ball Bearings (6215 RS1)
- BOSTITCH Pneumatic Tool Repair Kit, For 2UV91 (120965)
- SMC Speed Control Valve, 10mm Tube, 1/2 In (AS4201F-04-10SA)
- TITAN PRO ROUND START CAPACITOR 270-324 MFD (TTMJ270)
- REGAL BELOIT Regal Beloit America - Epc B625 0.75 HP Polaris Booster Pump Motor (B625)
- REGAL BELOIT Regal Beloit America - Epc USQ1072 AO Smith Motor 0.75 HP - 230 - 115 Volt Single Speed Motor (USQ1072)
- REGAL BELOIT Regal Beloit America - Epc B2984 230V Square Flange Pump Motor (B2984)
- REGAL BELOIT Regal Beloit America - Epc B2979 2 HP 2 Speed 230V Motor (B2979)
- REGAL BELOIT Regal Beloit America - Epc BN35V1 AO Smith Motor 1.5 HP - 230 - 115 Volt Single Speed Motor (BN35V1)
- REGAL BELOIT Regal Beloit America - Epc ST1072 AO Smith Motor 0.75 HP Single Speed Motor 230 - 115 Volts (ST1072)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4, 1/10 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2981)
- Regal Beloit Pump Motors