Shop All Pool Ladders
Regal Beloit
Regal Beloit ECM16SQU 1.65 HP Square Flange Premium Pool & Spa Variable Speed Pump Motor 48Y
Mfr # ECM16SQU
Zoro # G504042992
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Beloit
- MFR # ECM16SQU
- Zoro # G504042992
- UPC # 786674069672
- Country of Origin China
- Category Pool Ladders
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- Integrated user interface
- Timer mode
- Manual mode
- Freeze protection
- Noise reduction design
- Factory default settings reset
- Ball bearing
- Capacitor: 1.65 HP
- Speed: 600-3450 RPM
- Voltage: 208-230V
- Motor Frame: 48Y
- Weight: 28.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Magnum Gatorline Square Trimmer Line, .170" by 354', 5Lb Spool (22-070)
- PET ADOBE Pet Adobe Waterproof Pet Blanket - Washable Couch, Bed and Furniture Protector- 50 x 60 (Tan) (310953OVX)
- IK SPRAYERS Complete Chamber, IK Foam (81776801)
- ILC Replacement For Philips Icrp-4Psp54-90C (ICRP-4PSP54-90C)
- OVERTIME Return to Deck White Handrail (OV975763)
- NEWALTHLETE Inground Swimming Pool Ladder Replacement Rubber Bumpers (NE2769744)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- MAIN ACCESS Main Access 200200T Ground In Pool Ladder With Mounting Flanges (200200T)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- Regal Beloit Pool Ladders