Shop All Pool Pump Motors
Regal Beloit
Regal Beloit B2859 2 HP Square Flange Up-Rated Pool & Spa Pump Motor 56Y Threaded Shaft
Mfr # B2859
Zoro # G304050654
original price:
$439.48
13% off
new price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Beloit
- MFR # B2859
- Zoro # G304050654
- UPC # 786674012319
- Country of Origin China
- Category Pool Pump Motors
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- Square flange (face)
- Threaded shaft
- Capacitor start
- All copper windings
- Automatic thermal protection
- Stainless steel threaded shaft
- Sealed ball bearings
- Capacitor: 2 HP
- Speed: 3450 RPM
- Voltage: 115 & 230V
- Motor Frame: 56Y
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A39)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (A162536)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9106PP (9106PP)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201FG-N03-07S)
- REGAL BELOIT Regal Beloit America - Epc USQ1072 AO Smith Motor 0.75 HP - 230 - 115 Volt Single Speed Motor (USQ1072)
- REGAL BELOIT Regal Beloit B2848V1 1.65 SF 1HP Full Rated Flanged Motor (B2848V1)
- REGAL BELOIT Regal Beloit America - EPC B2855 230V 10A Century 2 HP Single Speed Motor (B2855)
- REGAL BELOIT Regal Beloit America - Epc B625 0.75 HP Polaris Booster Pump Motor (B625)
- REGAL BELOIT Regal Beloit America - Epc USQ1152 AO Smith Motor 1.5 HP - 230V - 115 Volt Single Speed Motor (USQ1152)
- REGAL BELOIT Regal Beloit America - Epc ST1072 AO Smith Motor 0.75 HP Single Speed Motor 230 - 115 Volts (ST1072)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2, 1/5 HP, 56J Frame, 3,450/1,725 Nameplate RPM (B969)
- Regal Beloit Pool Pump Motors