Shop All Pool Pump Motors
Regal Beloit
Regal Beloit America - Epc BN25V1 AO Smith Motor 1 HP - 115 Volt Single Speed Motor
Mfr # BN25V1
Zoro # G204050457
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Beloit
- MFR # BN25V1
- Zoro # G204050457
- UPC # 786674014368
- Country of Origin China
- Category Pool Pump Motors
Description
Features
- Motor Type - Split-Phase
- Enclosure - Open Drip proof
- HP - 1
- Nameplate RPM - 3450
- NEMA/IEC Frame - 48Y
- Voltage - 115
- Hz - 60
- Phase - 1
- Full Load Amps - 11.8
- Mounting - Base
- Thermal Protection - Auto
- Insulation Class - B
- Service Factor - 1.0
- Bearings - Ball
- Ambient (C) - 50
- Rotation - CWLE
- Shaft - Threaded 3/8-16 UNC-2A
- Shaft Material - Steel
- Dimension - 19 x 10 x 10 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Tool Lubricant, 1 gal., Bottle (10GW)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 3/8 (1J943-6-6)
- CONTINENTAL CONTITECH BX80 Cogged V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (BX80)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.84L (1AA4FJC4)
- REGAL BELOIT Regal Beloit America - Epc BN35V1 AO Smith Motor 1.5 HP - 230 - 115 Volt Single Speed Motor (BN35V1)
- REGAL BELOIT Regal Beloit America - Epc USQ1102 AO Smith Motor 1 HP - 230 - 115 Volt Single Speed Motor (USQ1102)
- REGAL BELOIT Regal Beloit America - Epc ST1072 AO Smith Motor 0.75 HP Single Speed Motor 230 - 115 Volts (ST1072)
- REGAL BELOIT Regal Beloit America - Epc USQ1152 AO Smith Motor 1.5 HP - 230V - 115 Volt Single Speed Motor (USQ1152)
- REGAL BELOIT Regal Beloit America - Epc USQ1072 AO Smith Motor 0.75 HP - 230 - 115 Volt Single Speed Motor (USQ1072)
- REGAL BELOIT Regal Beloit America - Epc B2844 AO Smith Pool and Spa Pump Motor - 3 HP - Square (B2844)
- A.O. SMITH Motor-1-1/2 Hp 2-Sp Thru-Bolt Magnetek 230V Only (BN34)
- Regal Beloit Pool Pump Motors