Shop All Furnace and Heater Parts
Regal Beloit
Pillow Block Bearing 1" Bore
Mfr # VPLE-216
Zoro # G7532782
original price:
$99.39
5% off
new price: $93.55
/ea
Free Shipping & Returns
$93.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Beloit
- MFR # VPLE-216
- Zoro # G7532782
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | Pillow Block Bearing 1" Bore |
Description
Pillow Block Bearing 1 In. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM Electric Heating Cable, 240VAC, 50 ft Length (P000000877)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 18 Plates -Condenser Single Circuit 22.5k BTU (CBH30-18H)
- JOHNSON CONTROLS Ball Valve Linkage Kit (M9000-519)
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKF7)
- MODINE Blower Motor, 1/15 HP, 115V, 1075 rpm (9F0101350000)
- MCDONNELL & MILLER Sa150-106R Bellows Assembly For (SA150-106R)
- HEIL QUAKER /ICP 1065256 Box Collector Alct L (1065256)
- GRUNDFOS 519604 1-1/2" Cast Iron Flange (519604)
- HONEYWELL Mp918B1006 Pneumatic Piston (MP918B1006)
- AAON 25' EBC EBUS Cable Assembly (G045270)
- SOURCE 1 Switch , LIMIT UPPER (S1-7624A3591)
- Regal Beloit Furnace and Heater Parts