Shop All OEM Replacement Motors
Regal Beloit
Motor, 12-1/2"x5-3/4", Steel, Blk
Mfr # OCA3076
Zoro # G902749851
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230 V
- Standards CSA Certified Motor, UL Listed
- Includes Bearings and Shaft, Mounting Hardware
- Material Steel
- Type Double Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Beloit
- MFR # OCA3076
- Zoro # G902749851
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Length | 12 1/2 in |
Width | 5 3/4 in |
Details
Item | Motor |
Voltage | 208-230 V |
Standards | CSA Certified Motor, UL Listed |
Includes | Bearings and Shaft, Mounting Hardware |
Material | Steel |
Type | Double Flat |
For Use With | Blower, Fan |
Features | Totally Enclosed, Output 3/4 Hp, Reversible, 1140 RPM, Automatic |
Fan Accessory Finish | Black |
Description
Motor, Includes Bearings and Shaft, Mounting Hardware, Type Double Flat, For Use With Blower, Fan, Features Totally Enclosed, Output 3/4 Hp, Reversible, 1140 RPM, Automatic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Thrust Bearing, Washer, #AS4060 (AS4060)
- SKF SKF-51104, Single Row Ball Brgs, 51104 (51104)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2BK100X 1 7/16 (2BK100X 1 7/16)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-34A)
- REGAL BELOIT Motor, 1-Phase, 1075 rpm, 115V, 24-3/4" L (452B)
- A.O. SMITH Century Split Capacitor Fan Coil Motor, 51100 RPM, 115V (953)
- FASCO Motor, 1/10 HP, OEM Replacement Brand: ILG Replacement For: 7108-2171 (D1039)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Copeland Replacement For: 050-0103-00 (174A)
- INTERMATIC Motor120V/60Hz Motor, For T100/Wh (WG1570-10D)
- DAYTON Direct Drive Motor, 1/3 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HLB5C, 45MX72 (GGS_47556)
- CENTURY Motor, 1/2 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23022-41 (FD6000)
- Regal Beloit HVAC Motors