Shop All AC Refrigeration Parts
Regal Beloit
Motor
Mfr # 110448
Zoro # G0247180
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number N55/65S, N56/66D
- Fits Brand Essick Air
- Features 3/4 hp, single-phase, 1725 RPM, 1-Speed
- Voltage 115
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regal Beloit
- MFR # 110448
- Zoro # G0247180
- UPC # 009009940058
- Country of Origin China
- Category AC Refrigeration Parts
Dimensions
Height | 7 in |
Width | 6 in |
Details
Item | Motor |
For Use With Mfr. Model Number | N55/65S, N56/66D |
Fits Brand | Essick Air |
Features | 3/4 hp, single-phase, 1725 RPM, 1-Speed |
Voltage | 115 |
Max. Amps | 13.8 A |
Description
Motor, For Use With Grainger Item Number 2YAD9, 2YAE3, For Use With Mfr. Model Number N55/65S, N56/66D, Fits Brand Essick Air, Features 3/4 hp, single-phase, 1725 RPM, 1-Speed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Ventilator, 1/2 hp, 20 in Blade Dia., 230V AC/460V AC, Belt Drive (7A416)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN2)
- MCDONNELL & MILLER Sa150-106R Bellows Assembly For (SA150-106R)
- DAYTON Propeller, Dia 14 In, Bore Dia 1/2 In (2MXX7)
- LENNOX Hi Switch M/R C.O.410 Spst, Le44A97 (44A97)
- LIEBERT Solenoid Coil, 480V (127935P3S)
- YORK Switch, 350 deg. F, Open Manual, Roll-Out (S1-025-27792-009)
- HEIL QUAKER /ICP 34333002 Switch Lmt 300-20 Sb (34333002)
- FIREYE Display, 2 Lines, 16 Characters (BLV512)
- CHEVRON Black Tubing, 250 ft. Roll, 1/4 in. (1063589)
- HAVACO QUICK CONNECT Havaco Quick Connect HT-G6B-R1D White Round Ceiling Diffuser and 6 in. Boot with Rotary Damper (HT-G6B-R1D)
- Regal Beloit AC Refrigeration Parts