Shop All OEM Replacement Motors
Regal Beloit
Motor, 1-Phase, 1075 rpm, 115V, 24-3/4" L
Mfr # 452B
Zoro # G808330566
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 42
- HP 1/20, 1/25, 1/35, 1/50
- Motor Application HVAC/R
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Beloit
- MFR # 452B
- Zoro # G808330566
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 3/8 in |
Body Dia. | 5 in |
Overall Length | 24 3/4 in |
Description
Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20, 1/25, 1/35, 1/50 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 0.8 A, 42 Frame, OEM Replacement Brand Not Applicable, Replacement For Not Applicable, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC Bladder Accumulator, 1 Gallon Capacity (SB330-4A1/112S-210C)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 7.35 inch OD (5B70SF)
- BANDO Double V-Belt, Bb78 (BB78)
- ALEMITE Metric Alem Grease Fitting, Assort, 44 pcs (DISP-GFA2371)
- CENTURY Motor, 1/8, 1/12, 1/14 HP, OEM Replacement Brand: Singer Replacement For: K47HT-605 (595)
- YORK Motor, 1 HP, 460V, 1075 rpm, 3-Phase (S1-024-35628-000)
- BROAN Motor and Fan Blade (97017062)
- CENTURY Motor, 3/4, 1/2, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 31C8201 (9406A)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F33HXDDK-1548 (D359)
- ENVIROTEC Motor, 1/6 HP, 120V, 1 Phase, Dual Shaft (PM-02-0012)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/5 HP (70556304)
- Regal Beloit HVAC Motors