Shop All V-Belt Pulleys
Regal Beloit
Groove Sheave 15.75" OD
Mfr # 4B154R
Zoro # G7511828
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 15.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Beloit
- MFR # 4B154R
- Zoro # G7511828
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 15.75" |
Details
Item | Groove Sheave |
Description
Groove Sheave,15.75 In.O.D. 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Drive Components, AL64X 3/4 FHP FIXED BORE SHV (AL64X 3/4 FHP FIXED BORE SHV)
- CMT Bearing, 1/2-Inch Diameter, 3/16-Inch Smaller Diameter (791.003.00)
- ENERPAC Input Pinion Kit (E392PK)
- DAYTON AC Gearmotor, 1,017.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (6Z405)
- REGAL BELOIT Sheave 8.28"dia C.I. 2-Groove (2B5V80)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.95 in OD (BK2834)
- POWERDRIVE V-Belt Pulley, 7/8"-3-1/2" Bushed, 8.4"OD (43V335SH)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.12" OD (3V4122)
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 4.55" OD (2B42SH)
- ZORO SELECT FHP Sheave, AK15 x 1/2 (AK1512)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.75 inch OD (2B94SK)
- Regal Beloit Pulleys & Sheaves