Shop All V-Belt Pulleys
Regal Beloit
C.I. Sheave 9.75" OD
Mfr # BK100X 1 7/16
Zoro # G7525073
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Beloit
- MFR # BK100X 1 7/16
- Zoro # G7525073
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 9.75" |
Details
Item | C.I. Sheave |
Description
Ci Sheave,1.44 In.Bore 9.75 In.1Grv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 1.250 In D, 12 In (QS 1 1/4 L 12)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-25-31)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- WILKERSON Air Filter Bowl, For Wilkerson Miniature (GRP-96-712)
- REGAL BELOIT Sheave 8.28"dia C.I. 2-Groove (2B5V80)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75" OD (AFD5934)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.9 inch OD (33V690SDS)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 11.75 inch OD (2BK120H)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 30.4 inch OD (4C300F)
- DODGE BK70H Sheave (BK70H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.55 inch OD (2BK34x5/8)
- Regal Beloit Pulleys & Sheaves