Shop All V-Belt Pulleys
Regal Beloit
C.I. Sheave 6.25" OD
Mfr # AK64H
Zoro # G7523061
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Beloit
- MFR # AK64H
- Zoro # G7523061
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.25" |
Details
Item | C.I. Sheave |
Description
C.I.Sheave 6.25 In.Od
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Zinc Plated Hose Guard, 16 GA Steel, 1/4"L (237-1)
- AEGIS Bearing Protection Ring, Dia. 2 3/8 In (KIT SGR-2.375-UK)
- A.O. SMITH Century Condenser Fans Motor, 1/4 HP, 1625 RPM, 208-230V, TEAO (9724)
- QA1 Female Stud Rod End, LH, #10-32 (CFL3S)
- REGAL BELOIT Sheave 8.28"dia C.I. 2-Groove (2B5V80)
- POWERDRIVE Sheave, H Bushing, 6.95" O.D. (BK72H)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4534)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.00" OD (CA0800X100KW)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 5.60" OD (3V562)
- TB WOODS V-belt Sheave, Narrow, 8V16.0 dia. x 4-F (8V1604)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.00 in OD (5V802)
- Regal Beloit Pulleys & Sheaves