Shop All V-Belt Pulleys
Regal Beloit
C.I. Sheave 4.25" OD
Mfr # 2AK44H
Zoro # G7506042
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Beloit
- MFR # 2AK44H
- Zoro # G7506042
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.25" |
Details
Item | C.I. Sheave |
Description
Groove Ci 4.25 In.Sheave,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Plug Hose, End, 3/8"x1/4" (DCP2144)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E612LM)
- TOMPKINS Hydraulic Fitting-Steel16FJ CAP (0304-C-16)
- ARROW PNEUMATICS Drop Leg Drain W/Metal Bowl, 1/4" (T5302W)
- REGAL BELOIT Sheave 8.28"dia C.I. 2-Groove (2B5V80)
- TB WOODS V-Belt Sheave, Classical, 13.0 dia. x 5C-E (1305C)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.45 in OD (2AK3458)
- ZORO SELECT FHP Sheave, 2AK114-QT (2AK114)
- MASTERDRIVE QD-BUSHED 8 GROOVE V-BELT SHEAVE (8/3V600SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 15.25 inch OD (2AK154H)
- CHICAGO DIE CASTING PULLEY 5X5/8"" (500A6)
- Regal Beloit V-Belt Pulleys