Shop All V-Belt Pulleys
Regal Beloit
5/8" Sheave 4.15" OD
Mfr # 1VP44X5/8
Zoro # G7503787
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 5/8"
- Pulley Outside Dia. 4.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Beloit
- MFR # 1VP44X5/8
- Zoro # G7503787
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 5/8" |
Pulley Outside Dia. | 4.15" |
Details
Item | Sheave |
Description
Sheave 5/8 In.Bore 4.15 In.Od,Ci
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 5-5/8 In. L (M20-250-6)
- HI-TECH DURAVENT Hose Cuff, 1.25 In ID, 1.5 In OD, PVC (2172-0125-1001)
- TRIM Cutting Oil, 54 gal, Drum (MS585XT/54)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, NFPA Double Acting (6X376)
- REGAL BELOIT Sheave 8.28"dia C.I. 2-Groove (2B5V80)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.35" OD (503B)
- TB WOODS V-belt Sheave, Narrow, 5V5.2 dia. x 5-SD (5V525)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 17 inch OD (88V1700M)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP60X 1 3/8 (2VP60X 1 3/8)
- ZORO SELECT V-Belt Sheave, 18.2 lb, Cast Iron (2C95SF)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.9 inch OD (4C55SD)
- Regal Beloit V-Belt Pulleys