Shop All V-Belt Pulleys
Regal Beloit
1-3/8" Sheave 5.95" OD
Mfr # 2VP62X 1 3/8
Zoro # G7506672
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1-3/8"
- Pulley Outside Dia. 5.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Beloit
- MFR # 2VP62X 1 3/8
- Zoro # G7506672
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 1-3/8" |
Pulley Outside Dia. | 5.95" |
Details
Item | Sheave |
Description
Sheave 5.95 In.dia,1-3/8 In.Bore 2-Groove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Wrench, Collet Body/Collet Nut (DG20-69A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 10 # of Teeth (80BS10H X 1 1/4)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPA8)
- PIX Poly Rib J Belt, 31 in. EL-4 Rib (310J4)
- REGAL BELOIT Sheave 8.28"dia C.I. 2-Groove (2B5V80)
- CHICAGO DIE CASTING PULLEY 2-1/2X5/8"" (250A6)
- BROWNING FHP CI H Bore Sheaves, #BK80H (BK80H)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 3 B 94 SK (3 B 94 SK)
- POWERDRIVE 1" Sheave 8.25" OD (AK84-1)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 10.60" OD (3V1062)
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 7/8 FHP VP SHEAVE (1VL40 X 7/8 FHP VP SHEAVE)
- Regal Beloit Pulleys & Sheaves