Shop All Fountains, Garden Statues & Sculptures
Regal Art & Gift
Statue Barn Owl 8"
Mfr # 12988
Zoro # G906884800
product price: $73.29
/pk 2, $36.65/ea
$73.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Art & Gift
- MFR # 12988
- Zoro # G906884800
- UPC # 657641129883
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Statue Napa Chick 4.5", 4PK, 2PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8005VS)
- CLASSIC ACCESSORIES Portable Golf Cart Windshield, Khaki (40-001-012401-00)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece) (PW7103)
- OREGON Mower Blade (198-049)
- REGAL ART & GIFT Statue Rooster 15.75" (10190)
- REGAL ART & GIFT Hummingbird Bird Decor (REGAL12584)
- REGAL ART & GIFT Regal Art & Gift REGAL10190 Golden Rooster Dicor Medium (REGAL10190)
- HEATWAVE 32 in Woodsy Moose Scenic FreeStanding Garden Decor (HE2097436)
- PISOS 24 in. Steel Animal Garden Rooster Metal Bird Sculpture Statue w/Solar Light & Ground Stake, Bronze (PI3666287)
- DESIGN TOSCANO Nellie's Big Catch Fisherwoman Statue (EU9305)
- DESIGN TOSCANO Vintage Metal Fire Hydrant Statue: Medium (FU68858)
- Regal Art & Gift Fountains, Garden Statues & Sculptures