Shop All Fountains, Garden Statues & Sculptures
Regal Art & Gift
Regal Art & Gift REGAL12920 Metallic Quail Family Stake
Mfr # REGAL12920
Zoro # G303708976
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Art & Gift
- MFR # REGAL12920
- Zoro # G303708976
- UPC # 657641129203
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
This Metallic collection features hand painted metal family of quail in a palette of soft warm and cool colors with gold accents that is dual function. This both can be used as a garden stake or as a wall decor. Hangers for hanging welded into the back of the decor. The finish on these pieces utilizes nanometer paint and a powder coated finish to resist fading and rust. Perfect for indoor and outdoor use.
Specifications- Shape: Stake
- Style: Contemporary
- Themes: Birds
- Material: Powercoated metal, Metal
- Dimension: 21.50 x 1 x 10 in.
- Weight: 0.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON MUFFLER (690906)
- OLD COUNTRY BBQ PITS 1100DFG 20in x 48in Direct Flame Grill (5791100DFG)
- PROTARP 10 ft x 20 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-10X20)
- DEVILBISS AUTOMOTIVE REFINISHING $Starting Line 3-Gun Kit (DV802789)
- REGAL ART & GIFT Regal Art & Gift REGAL10190 Golden Rooster Dicor Medium (REGAL10190)
- REGAL ART & GIFT Hummingbird Bird Decor (REGAL12584)
- REGAL ART & GIFT Statue Rooster 15.75" (10190)
- MINUTEMAN-ACHLA Minuteman-Achla ARB-14 Garden Monet Arbor (ARB-14)
- RTS COMPANIES RTS Companies 5510-000200-8081 Flatback Rain Barrel Stand (5510-000200-8081)
- PANACEA PRODUCTSRP 48 BRN WD Ladd Trellis (83738)
- PURE GARDEN LED Indoor Water Fountain, Bronze (50-142)
- Regal Art & Gift Fountains, Garden Statues & Sculptures