Shop All Wall Art & Decor
Regal Art & Gift
Regal Art & Gift REGAL12735 36 in. Butterfly Stake Swallowtail
Mfr # REGAL12735
Zoro # G303767553
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Art & Gift
- MFR # REGAL12735
- Zoro # G303767553
- UPC # 657641127353
- Country of Origin China
- Category Wall Art & Decor
Description
Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space. . Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art.
Features- The hand-painted finish utilizes nanometer paint and powder coating to resist fading and rust
- This stake comes with a two-prong fork to secure it to the ground
- Color: Yellow
- Size: 36"
- Animal: Butterfly
- Dimension: 36.5" x 9.5" x 4.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER LEAF Auburn Faux Snake Plant w/Ceramic Pot (FL05109AUB)
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Bi-Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152Z-GG)
- BAXTON STUDIO Seanna Modern & Contemporary Multi-Colored Wood 4-Drawer Storage Unit (202-12250)
- TAYLOR PRECISION PRODUCTS 14-In. Wine Time Poly Resin Clock and Thermometer with Bonus Corkscrew (5253897)
- TRADEMARK FINE ART Eric Joyner 'Line-Up' Canvas Art, 10x32 (ALI1031-C1032GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White I' Canvas Art, 35x47 (WAP12152-C3547GG)
- TRADEMARK FINE ART Grace Popp 'Retro Bouquet Ii' Canvas Art, 14x19 (WAG06204-C1419GG)
- DEKORRA Artificial Rock - Riverbed (107-RB)
- TRADEMARK FINE ART American School 'Uncle Sam Wants You' Canvas Art, 14x19 (BL02299-C1419GG)
- TRADEMARK FINE ART Jan Panico 'Cat With Amaryllis' Canvas Art, 24x32 (ALI36585-C2432GG)
- ROOMMATES Roommates RMK1428SCS Toy Story 3 Peel & Stick Wall Decal (RMK1428SCS)
- Regal Art & Gift Wall Art & Decor