Shop All Wall Art & Decor
Regal Art & Gift
Regal Art & Gift REGAL12734 36 in. Butterfly Stake Painted Lady
Mfr # REGAL12734
Zoro # G703767467
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Art & Gift
- MFR # REGAL12734
- Zoro # G703767467
- UPC # 657641127346
- Country of Origin China
- Category Wall Art & Decor
Description
Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space. . Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art.
Features- The hand-painted finish utilizes nanometer paint and powder coating to resist fading and rust
- This stake comes with a two-prong fork to secure it to the ground
- Color: Orange
- Size: 36"
- Animal: Butterfly
- Dimension: 36.5" x 9.5" x 4.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Vinyl (493N77)
- INTERION BY GLOBAL INDUSTRIAL Interion 90 Degree Corner Connector Kit For 76in H Panel With 1 Pass Through Cable (238641P)
- OSBORNE WOOD PRODUCTS 29 x 5 Husky Dining Table Leg in Alder (1109A)
- ZORO SELECT 11-1/2" Digital Synchronized LED POE Clock, Black (SED4R4LDRB)
- VINTIQUEWISE Nautical Home Decor Metal Sailboat Centerpiece Ship Decor Desktop Decoration, Natural (QI004320-N)
- TRADEMARK FINE ART Danhui Nai 'Sunflowers By The Sea Crop' Canvas Art, 14x14 (WAP10678-C1414GG)
- TRADEMARK FINE ART Rusty Frentner 'Red Tailed Hawk' Canvas Art, 18x24 (ALI33210-C1824GG)
- RESPIRONICS Respironics RE1094088 Wisp Nasal Replacement Cushion; Large (RE1094088)
- TRADEMARK FINE ART Jodi Fuchs 'Abstract #27-B' Canvas Art, 14x19 (WAG17459-C1419GG)
- TRADEMARK FINE ART Vision Studio 'Singular Beauty I' Canvas Art, 12x24 (WAG03937-C1224GG)
- DESIGN TOSCANO Enlightened Deities Wall Sculptures: Buddha (QS348192)
- Regal Art & Gift Wall Art & Decor