Shop All Wall Art & Decor
Regal Art & Gift
Regal Art & Gift REGAL12375 Rooster Decor; 15 in.
Mfr # REGAL12375
Zoro # G703885314
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Art & Gift
- MFR # REGAL12375
- Zoro # G703885314
- UPC # 657641123751
- Country of Origin Unknown
- Category Wall Art & Decor
Description
We provide the most extensive collection of wild bird, pets and outdoor products and gifts throughout the United States.
All metal rooster statue with hand-painted feather detail.
Rooster Decor 15 inch
Features- Rooster Decor - 15 in.
- Made from high quality material
- Easy to use
- Size: 15"
- Dimension: 13.75" H x 6.5" W x 15" D
- Weight: 2.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTFORD Double Pedestal Desk (IMHF680)
- ZIPPO Spirit Candle - Whiskey and Tobacco - 5 oz. (70006)
- BEY BERK INTERNATIONAL Bey-Berk International B189 16 in. Bronzed Finished Scale on Marble Base; Bronze (B189)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17641)
- TRADEMARK FINE ART June Erica Vess 'Bright Side I' Canvas Art, 35x47 (WAG16712-C3547GG)
- TRADEMARK FINE ART Geno Peoples 'A Touch of Warmth' Canvas Art, 22x32 (ALI19600-C2232GG)
- TRADEMARK FINE ART Jozsef Beko 'Next Stop - Budapest Parliament' Canvas Art, 16x32 (1X10184-C1632GG)
- TRADEMARK FINE ART Danhui Nai 'Jaipur Ix' Canvas Art, 10x19 (WAP04435-C1019GG)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xii' Canvas Art, 14x14 (WAP10790-C1414GG)
- TRADEMARK FINE ART Michael Tompsett 'Philadelphia PA Skyline Gold' Canvas Art, 12x19 (MT1199-C1219GG)
- BETSY DRAKE Betsy Drake TP1094 24 x 30 in. Big Palm Outdoor Wall Hanging (TP1094)
- Regal Art & Gift Wall Art & Decor