Shop All Lanterns
Regal Art & Gift
Regal Art & Gift REGAL11577 Solar Dragonfly Lantern - Purple
Mfr # REGAL11577
Zoro # G204131729
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regal Art & Gift
- MFR # REGAL11577
- Zoro # G204131729
- UPC # 657641115770
- Country of Origin China
- Category Lanterns
Description
Glittery mesh-winged blue solar butterfly lantern. Solar-powered LED string lights illuminate the thick-walled crackle glass body. Metal chain makes this lantern easy to hang from patios, trellis, pergolas, & trees. Individually packed in a beautiful color box & makes a great gift!
Features- This attractive metal Flower Stake is painted with reflective metallic copper paint inside to enhance the dramatic light effects when the LED light
- Solar Dragonfly Lantern - Purple
- During the day the solar panel absorbs the sun's natural energy, and at night automatically turns on at night
- Color - Purple
- A LED bulb that illuminates the crackle glass ball inside Sturdy construction and waterproof
- Includes 1 rechargeable and replaceable Ni-MH battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature LED Bulb, L6PSB, 0.1W, T2, 6V (L6PSB-W)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.095 22.500-46.562)
- U.S. WIRE & CABLE Three Conductor Trouble Light Plastic 16/3 -50' (TL350)
- LUMAPRO Floodlight, Bullet, 12V, 35W, Halogen (6MPA7)
- BRILLO 6 in. Metal Solar Powered Outdoor Decorative Lantern, Black (BR3265006)
- COLEMAN Kerosene Lantern - Green (3000004258)
- V & O Lanterns #30 Red Camp (200-30030)
- LITEZALL Rechargeable Lantern with Fold-Out Panels (LA-RCHFLDLAN-8/16)
- STREAMLIGHT Industrial Lantern, LED, 7.25" L, Tan Body (44931)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Berry Leaf Design Hand Painted Finish (BSL-312-S)
- POWEROPTIX Flashlight LED Mini Lantern Pop-Up 240 Lumens (032-94780)
- Regal Art & Gift Lanterns