Shop All Fountains, Garden Statues & Sculptures
Regal Art & Gift
Regal Art & Gift 256804 41 in. Bronze Crane Wings UP Bird Statue
Mfr # 256804
Zoro # G903710409
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regal Art & Gift
- MFR # 256804
- Zoro # G903710409
- UPC # 657641115176
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Bird statue
- Crane standing art
- Wings up
- Metal, handcrafted designs painted in bronze color
- Powder coated
- Self standing, 6" ground stake included
- Size: 41 in.
- Weight: 17.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS Grease Fitting Fits Komatsu Models (07020-00675)
- FLOWZONE Heavy-Duty Trolley (FZAABC)
- STENS Medium-Lift Blade 350-223 For Toro 110-6837-03 (350-223)
- MTD Shell-50 Deck (903-04328C-4021)
- REGAL ART & GIFT Hummingbird Bird Decor (REGAL12584)
- REGAL ART & GIFT Regal Art & Gift REGAL10190 Golden Rooster Dicor Medium (REGAL10190)
- REGAL ART & GIFT Statue Rooster 15.75" (10190)
- DEKORRA PRODUCTS Artificial Rock Enclosure - Autumn Bluff (103-AB)
- DEKORRA PRODUCTS Artificial Rock Enclosure - Fieldstone (117-FS)
- PRIMESOURCE BUILDING PRODUCTS 34x24 Conc Stakes (STKR24)
- DESIGN TOSCANO Archibald the Baby Gnome Statue (QM2693470)
- Regal Art & Gift Fountains, Garden Statues & Sculptures