Refuah

Viper Plus GT 18" Reclining Wheelchair with Full Arms


product price: $986.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Refuah
  • MFR # RE270892
  • Zoro # G904164683
  • UPC #
    652513930772
  • Country of Origin China
  • Category Wheelchairs

Description

The Viper Plus GT Full Reclining Wheelchair from is the perfect solution for anyone looking for a high-end reclining wheelchair. Loaded with features, this reclining wheelchair can fit almost any need. The seat rail has exclusive telescoping technology that allows the depth of the chair to be adjusted from 16" to 18" in seconds, requiring no additional upholstery or components, making room for a backrest or just some extra space for larger users. The padded, flip-back full arms provide easy transfer without having to detach an arm. The Viper Plus GT Full Reclining Wheelchair is lightweight and easy to maneuver, making it the right choice for anybody in need of a wheelchair.

Features and Benefits
  • Built-in seat rail extensions and extendable upholstery easily adjusts seat depth from 16" to 18"
  • All-Aluminum frame
  • Dual Axle allows for multiple seat-to-floor height positions
  • Adjustable height, flip-back, removable, padded arms
  • Weighs under 32 lbs (Excluding front rigging)
  • Over-center cross brace eliminates need for seat guides; Works with seating and positioning accessories
  • Adjustable angle back easily adjusts from 5-degrees to 20-degrees
  • Adjustable height back adjusts from 17"-19" in 1" increments, adaptable for individual patient needs
  • Durable, heavy-gauge flame-retardant nylon upholstery with Cloth Tie modesty flaps, resists mildew and bacteria
  • Quick release, 24" composite Mag-style wheels are lightweight and maintenance free
  • Precision sealed wheel bearings in front and rear ensure long-lasting performance and reliability
  • Adjustable angle caster forks have three height adjustments and angle adjustability
  • Tool-free adjustable swing-away footrests also feature easy-to-access release handles
  • Urethane rear tires and casters offer superior performance, smoother ride, and are lightweight
  • Adjustable anti-tipper with flip-up wheels never needs to be removed
  • Comes with push-to-lock wheel locks

Product Specifications
  • Back Height: 23"-33"
  • Overall Height: 50"
  • Overall Length w/ Riggings: 42"
  • Overall Width (Closed): 12.5"
  • Overall Width (Open): 26.5"
  • Seat Depth: 16"-18"
  • Seat Width: 18"
  • Seat to F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.