Shop All Exercise Equipment
Refuah
Olympic Bar With Collar - 45 lbs
Mfr # RE1341022
Zoro # G803774983
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refuah
- MFR # RE1341022
- Zoro # G803774983
- UPC # 797410809186
- Country of Origin China
- Category Exercise Equipment
Description
The definitive size bar used by body builders, weight lifters, CrossFit athletes and anyone serious about weight training, the Olympic Bar is engineered to handle large loads and comes in the standard weight, length and diameter for workout consistency, rack compatibility and easy grip. Perfect for a gym environment or at-home use, the rotating sleeves, grip-release collars and the crisscrossed knurling etched in the bar ensure proper form and safe use for Olympic and dynamic compound exercises like cleans, jerks, squats and deadlifts.
Features- Olympic Bar With Collar
- Weight capacity of 1,000lbs
- Easy-to-use spring collars for safety
- Brass bushings for smooth rotating sleeves
- Uniform weight makes for consistent fitness tracking
- Lift more weight for faster muscles gains
- Perfect for Olympic weightlifting, CrossFit, power weightlifting or cross training
- Dimension: 2.5 H x 2.5 W x 84 L in.
- Weight: 45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Burner Bar Dual Sm (25723A)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- ANNIN FLAGMAKERS Solar Light, 20 to 25 ft. Alum Flag Poles (2472)
- RAIN BIRD Spot Watering Emitters, 2 GPH, PK30 (SW20-30PS)
- REFUAH Neoprene-Vinyl Vertical Dumbbell Rack Only (RE117819)
- REFUAH 96 x 48 x 2 in. Premium Gym Mat - Jet Black (RE2474136)
- REFUAH Wall-Mounted Med Ball Rack (RE117931)
- REFUAH Heavy Resistance Water Dumbbell - Pair (RE117886)
- SSN 3-Tier Kettlebell Storage Rack (1342611)
- SOUTHERN PATIO PLANTER WESTLND AGW 15"" (HDR-080602)
- GOFIT Wrist and Forearm Blaster (GF-WFB)
- Refuah Exercise Equipment