Shop All Exercise Equipment
Refuah
Life Energy Reversible Yoga Mat; Ruby
Mfr # RE117485
Zoro # G803739647
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refuah
- MFR # RE117485
- Zoro # G803739647
- UPC # 654204571394
- Country of Origin China
- Category Exercise Equipment
Description
Designed with the perfect grip and cushioning in mind, Life Energy's Reversible Yoga Mat will keep you in place during any yoga session. Featuring reversible sides, this mat allows you to choose which color goes best with your mood or practice. A lightly textured surface provides incredible grip for maximum non-slip performance during deeper stretches and poses. Manufactured free of the top six most harmful phthalates, this mat is an eco-friendly choice for both you and the planet!
Features- 6mm thick for superior cushion
- Closed cell surface seals out odors and bacteria
- Reversible, offering two color options to choose from
- Color: Ruby
- 6P Free: Free of DEHP, DBP, BBP, DINP, DIDP, and DNOP phthalates
- Measures: 68 x 24 x 6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Detroit Lions High Bounce Ball (611-95HB)
- MILLER MFG 3 Gallon Rubber Feed Pans (HP3)
- GARDENISED Rustic Wooden Whiskey Barrel Planter with Durable Medal Handles and Drainage Hole - Small (QI003236.S)
- KOHLER Solenoid - Choke (15 435 01-S)
- REFUAH Wall-Mounted Med Ball Rack (RE117931)
- REFUAH Heavy Resistance Water Dumbbell - Pair (RE117886)
- REFUAH Neoprene-Vinyl Vertical Dumbbell Rack Only (RE117819)
- REFUAH Olympic Bar With Collar - 45 lbs (RE1341022)
- REFUAH 96 x 48 x 2 in. Premium Gym Mat - Jet Black (RE2474136)
- THE STEP Freestyle Aerobic Platform Health Club Size (F1020W)
- THE STEP The Step F1008W The Step Stackable 6 in Riser - Blue (F1008W)
- Refuah Exercise Equipment