Shop All Heating Cables
Refuah
Heating Pad Classic 12 x 15 in.
Mfr # RE114678
Zoro # G704150329
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refuah
- MFR # RE114678
- Zoro # G704150329
- UPC # 654204554199
- Country of Origin China
- Category Heating Cables
Description
Heating Pad contains a permeable anti-microbial sponge, which allows for deep, and incisive patient relief. The heating-pad retains a perpetual stream of heat for optimal comfort. Additionally this product also contains an especially fast heat-up time reaching record temperatures with great speed. Patient safety is always the first priority, so the heating pad conveniently includes an automatic shut-off period of 40 minutes. It comes equipped with an ergonomically designed controller, as well as 4 heat settings.
Features- With absorbent anti-microbial sponge for penetrating deep heat relief.
- Maintains consistent heat for greater comfort, Ultra-fast heat-up reaches maximum temperature fast.
- Ergonomically designed controller, Reusable storage bag.
- Dimension - 12.5 x 5.5 x 3.38 in.
- Item Weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Final Filter, MERV11, SH, 24"x30"x6" (110-734-036)
- FASCO Draft Inducer Blower, 115V, Plastic, 11 33/64 in H. (A173)
- HOTPOD Silent Boot, Use w/ 6LHG2, 8 In (SB-8)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 2 Ply, MERV 8 (5W422)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 12 ft. Length (FFSL1-12)
- EASY HEAT Heat Cable F/Pipe 15Ft (AHB115A)
- FROSTGUARD Electric Heating Cable, 120VAC, 75 ft Length, Pre-assembled (FG1-75P)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 37 ft. Length (FFSL1-37)
- EASY HEAT Easy Heat Inc Deice Kit Roof-Gutr 600W 120Ft ADKS600 (8388100)
- FROST KING Heat Cable Wtr Pipe 12' (HC12A)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 24 ft. Length (FFSL1-24)
- Refuah Heating Elements