Drive Medical Nitro Dlx Euro Style Walker Rollator; Sleek Blue
Mfr # RE278768
Zoro # G904164560
Product Information
- Brand Refuah
- MFR # RE278768
- Zoro # G904164560
- UPC # 652513931090
- Country of Origin China
- Category Walking Aids
Description
If you're seeking a safe, convenient aid to improving your daily mobility, a rollator can be the ideal solution. Wheels make a rollator a superior option over a standard walker, eliminating the need to lift the device and allowing you to walk with an easy, smooth gait. Plus, rollators are better for traveling over uneven, outdoor terrain, making them great for your active, busy lifestyle. And with the built-in seat found on a rollator, you'll always have a convenient place to rest. Featuring a revolutionary design and eye-catching style, the nitro dlx has exploded onto the rollator scene.
Features:- Attractive, euro-style design
- 10 inch front casters allow excellent steering and rolling comfort
- Easily folds with one hand to ultra-compact size for storage; cross-brace design allows for side-to-side folding and added stability
- Durable and comfortable firm seat separates allowing unit to fold
- Handsome and removable deluxe zippered storage bag with unique attachment to keep bag securely in place when nitro is open or folded
- Color - Sleek Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK16 (1-008)
- EMI EMS Shear, 7-1/4 In. L, Neon Orange (1095 NEON ORANGE)
- X3 CLEAN Hand Sanitizer, Size 8.5 oz., Foam (10010)
- MEDI-FIRST Non-Aspirin, Tablet, 325mg, PK100 (80333)
- SWITCH STICKS Walking Stick Seat, Single, 2in, Storm, Wood (502-2002-5108)
- SWITCH STICKS Walking Stick, Single, 8in, Huntington, Wood (502-2001-5105)
- KARMAN HEALTHCARE Karman Healthcare C81B 8 in.x1 in. Front Caster in Black with .31 in. Bearing (C81B)
- VIVE HEALTH Foldable Rollator Black (MOB1010BLK)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1108)
- ACORN MFG Acorn ALGBP 12" Spring Loaded Cane Bolt - Black (ALGBP)
- DESIGN TOSCANO Empress Collection: Sailor's Anchor Solid Hardwood Walking Stick (TV10507)
- Refuah Walking Aids