Drive Medical Nitro Dlx Euro Style Walker Rollator; Champagne
Mfr # RE272133
Zoro # G504164588
Product Information
- Brand Refuah
- MFR # RE272133
- Zoro # G504164588
- UPC # 652513931083
- Country of Origin China
- Category Walking Aids Accessories
Description
If you're seeking a safe, convenient aid to improving your daily mobility, a rollator can be the ideal solution. Wheels make a rollator a superior option over a standard walker, eliminating the need to lift the device and allowing you to walk with an easy, smooth gait. Plus, rollators are better for traveling over uneven, outdoor terrain, making them great for your active, busy lifestyle. And with the built-in seat found on a rollator, you'll always have a convenient place to rest. Featuring a revolutionary design and eye-catching style, the nitro dlx has exploded onto the rollator scene.
Features:- Attractive, euro-style design
- 10 inch front casters allow excellent steering and rolling comfort
- Easily folds with one hand to ultra-compact size for storage; cross-brace design allows for side-to-side folding and added stability
- Durable and comfortable firm seat separates allowing unit to fold
- Handsome and removable deluxe zippered storage bag with unique attachment to keep bag securely in place when nitro is open or folded
- Color - Champagne
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY ANSI-Compliant First Aid Kit, 64 Pieces, Plastic Case (238-AN)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (7-010)
- ADVENTURE MEDICAL Adventure First Aid Series First Aid kit, Nylon, 4 Person (0120-0220)
- VASELINE Lip Therapy, 0.35 Oz., Unscented, Tube, PK72 (CB750000)
- FLEMING SUPPLY Fleming Supply Walker Tray with 2 Cupholders, Gray (808035NBX)
- SKY MED Sky Med SM-017005TC CaneMatesTM Fashion Straps Tiger Lily - Citrus (SM-017005TC)
- VIVE HEALTH Rollator Travel Bag (LVA1093BLK)
- BLUE JAY Blue Jay BJ210205 Soft n Plush Comfort Knee Pad for Knee Scooters (BJ210205)
- IN-MOTION In-Motion TP6A Articulating Crutch Tips (TP6A)
- AS SEEN ON TV Junior Low Handle Rollator Walker With Padded Seat And Backrest (563-301PSBN-LTC)
- DRIVE MEDICAL Walker Basket (10200b)
- Refuah Walking Aids Accessories