Blue Whisper Ultra Quiet Bathtub Lift
Mfr # RE1782
Zoro # G204005211
Product Information
Description
Taking a warm bath is one of life's simple pleasures. A bath can relax sore muscles, relieve stress, and can even help improve your circulation. To ensure your safety while you enjoy all the benefits a bath can offer, offers their innovative Whisper Ultra Quiet Bathtub Lift. Assembling the bathtub lift requires no tools and can be installed within minutes allowing you to regain your independence in the bathtub. The two piece bath lift was designed to safely and securely fit standard and deeper bathtubs making storage and travel a breeze. Weighing only 20.5 pounds, the Whisper Ultra Quiet Bathtub Lift is the lightest bath lift on the market and can safely support individuals up to 300 pounds needing assistance getting in and out of the bathtub. The padded seat and backrest was ergonomically designed to minimize physical effort and discomfort while bathing providing the user with the ultimate relaxing experience. The hygienic seat and backrest padding adds additional comfort and can easily be removed from the bathtub lift allowing the covers to be washed. Once the bath lift has been lowered into the bathtub, the backrest can recline up to 50 degrees to allow the user to have more room and stretch out while bathing. To ensure safety four large, durable suction cups stabilize and secure the bath lift to the bath tub. A unique feature of the Whisper Bathtub Lift is the waterproof remote control which can be hung on the backrest when not in use. For added convenience, the hand control floats when in water to ensure you can always locate the controls when needed. Large color coded buttons make it easy for individuals with limited hand dexterity or difficultly with vision. If you are worried about getting a good soak in the bathtub the Whisper Bath lifts slim line profile lowers to 2.3" and can be raised to 18" inches when finished bathing. The Whisper Automatic Bath Lift is the perfect solution for adults that need to use a bath lift while bathing.
Features and Benefits- The bath lift weighs only 20.5 lbs
- Bath lift seat lowers to 2.3"
- Bath lift seat height reaches 18"
- The backrest reclines to 50 degrees at its lowest position
- Completely tool free set up makes it easy to install and operate
- The completely water tight hand control floats, making it easy to access the control buttons while bathing
- Two piece construction makes the li
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Valve Repair Sloan A36A (3301036)
- BK RESOURCES 29-8125 in W x 44.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14-24L)
- MOEN Lift Rod Kit (154287BN)
- MILTON INDUSTRIES 2-IN-1 VAL TOOL (MIS-446)
- KOHLER 20201-LA-0, 60" L, 30" W (20201-LA-0)
- LIPPERT 24IN X 38IN BATHTUB; CENTER DRAIN - PARCHMENT (209379)
- CAMBRIDGE PLUMBING 54 L, 30 W, White, Cast Iron with porcelain interior and paint exterior (RR55-NH-CP)
- PULSE SHOWERSPAS Freestanding Tub, 67.7" W, Acrylic (PT-1051-CH)
- CASTELLO USA 71" L, 43.5" W, Gray, Solid Surface (CB-GM-8015-G)
- ANZZI Right Drain Tub in White With 48 x 58 in. Tub Door in Chrome, 5 ft. (SD1101CH-3060R)
- CAMBRIDGE PLUMBING Cast Iron Double Ended Slipper Tub 71" X 30" 7" Deck Mount Faucet Drillings and Oil Bronze (DES-DH-ORB-CB)
- Refuah Bath Tubs