Blue Streak Wheelchair with Flip Back Desk Arms and Swing Away Footrest
Mfr # RE63198
Zoro # G303782846
Product Information
- Brand Refuah
- MFR # RE63198
- Zoro # G303782846
- UPC # 654204205336
- Country of Origin China
- Category Arm, Back, and Foot Rests
Description
A Mobile Masterpiece of Class... Durability and Comfort The Blue Streak Wheelchair with Flip Back Desk Arms from represents a new class of leading-edge mobility enhanced wheelchairs that have been engineered and structured, to not only meet, but exceed the growing demands and expectations of users who cherish independence, mobility and comfort.It arrives at your door loaded with features designed to enable and enhance your mobility and comfort. Arm rests are fully padded. The frame, black cross brace and the nylon upholstery is durable, attractive and easy to clean.The tires which are made of solid rubber, give you an enormous amount of durability. If that wasn't enough, this leading edge mobility aid also requires little to no maintenance.Users also appreciate that The Blue Streak Wheelchair comes with easy to operate push to lock brakes, along with convenient swing away footrests with plastic footplates that allow you the user, too safely, effortlessly and with convenience, slide in and out of your chair.You'll also appreciate the padded desk arms which furnish you with unbeatable comfort, allowing you to slide up as close as you desire, and need to be to tables, and or desks. Go ahead...Experience the Drive Difference Now!
Features and Benefits- Blue powder coated frame, black cross brace
- Comes with push to lock brakes
- Flip back, padded desk length arm
- Nylon upholstery is durable, lightweight, attractive and easy to clean
- Solid rubber tires mounted on composite wheel provides durability and low maintenance
Product Specifications
- Back (Height): 17.75"
- Height: 36"
- Overall Length w/ Riggings: 19.5"
- Product Weight: 40.75 lbs.
- Seat (Depth): 17.75"
- Seat (Width): 16"
- Seat To Floor (Height): 10.5"
- Width (Closed): 25"
- Width (Open): 40"
- Product Dimensions: 42.00"(L) x 23.00"(W) x 36.00"(H)
- Product Weight Capacity: 250 lbs
- Warranty: 3 Year Limited
Model #
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Aqua (1300)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30.25", Wood Top, Wood Grain (YT-WTFT18X96-TBL-GG)
- RAYNOR MARKETING Eurotech 24/7 Executive High Back Chair - Charcoal Fabric (24/7-CHARDOVE)
- DMI Posture Corrector, XL Cotton/Elastic (632-6224-1924)
- KENSINGTON Backrest, Steel/Plastic/Nylon Black (K60412WW)
- FLASH FURNITURE Carpet Chair Mat, 45"x53" Clear (MAT-121712-GG)
- AIDATA Luxe Comfort Footrest, 2 Heigth Adjustments, Free Angle Adjustments, Gray (FR006)
- DMI Ring Cushion, 18"L x 18"W Rubber RedRd (513-8006-0023)
- DMI Gel Cushion, 16"L x 20"W Gel/Foam Black (513-7644-0200)
- SAFCO Task Master Adjustable Height Footrest, 20w x 12d x 5 1/2h-15h, Black (5124)
- Refuah Arm, Back, and Foot Rests