Shop All Exercise Equipment
Refuah
9 ft. Pure Fitness Beaded Jump Rope; Red
Mfr # RE774807
Zoro # G003923259
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refuah
- MFR # RE774807
- Zoro # G003923259
- UPC # 723902670347
- Country of Origin China
- Category Exercise Equipment
Description
Improve your cardio sessions with the Pure Fitness Beaded Segmented Jump Rope. A beaded jump rope is a convenient tool for any gym to have as it provides an inexpensive to warm up or train beginners to correct their form before moving on to faster speed ropes.
Features- Pure Fitness Beaded Jump Rope
- Tough shatterproof plastic segmented/beaded over solid braided long-lasting nylon cord
- Recommend use on rubber or non-abrasive surface
- Can be shortened at handle
- Ergonomically shaped handles for long jumping sessions so you can get the most out of your workouts
- Color: Red
- Size: 9 ft.
- Length: 113"
- Thickness: 10 mm
- Handle Dimension: 0.875" x 0.875" x 5.5"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shaft Hex Drive (911-04556)
- OREGON Saw Chain, 20 In., .050 In., 3/8 In. Pitch (D70)
- KING KOOKER Stockpot W/Lid Ss 30Qt (1430)
- ALEKO Support Arm Bracket for Retractable Awning; White (AWSUPPARMBRACKET-UNB)
- REFUAH Wall-Mounted Med Ball Rack (RE117931)
- REFUAH Neoprene-Vinyl Vertical Dumbbell Rack Only (RE117819)
- REFUAH Olympic Bar With Collar - 45 lbs (RE1341022)
- REFUAH 96 x 48 x 2 in. Premium Gym Mat - Jet Black (RE2474136)
- REFUAH Heavy Resistance Water Dumbbell - Pair (RE117886)
- AEROMAT Aeromat 35131 Dual Grip Power Med Ball- Black- Red (35131)
- CANDO INTERNATIONAL Cando 50-1034 Visualizer Color System Overdoor Shoulder Double Pulley with Door Bracket (50-1034)
- Refuah Exercise Equipment