Shop All Work Jackets & Coats
Refrigiwear
XL Vest Softshell Black
Mfr # 0492RBLKXLG
Zoro # G0629730
product price: $80.92
/ea
Free Shipping & Returns
$80.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Material 100% Polyester, Polyurethane Membrane, 100% Polyester Microfleece Lining
- Features Silver Twill Reflective Lining 1 Inside and 3 Outside Zipper Pockets; 2 Inside Bag Pockets and 3 Outside Zipper Pockets; Breathable, Full Zip, Stand-Up Collar Interior Draw Cord; Comfort Rating: -20F to -29C
- Water-Resistant Water Repellant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0492RBLKXLG
- Zoro # G0629730
- UPC # 613983078999
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Details
Item | Vest Softshell Black Xl |
Color | Black |
Material | 100% Polyester, Polyurethane Membrane, 100% Polyester Microfleece Lining |
Features | Silver Twill Reflective Lining 1 Inside and 3 Outside Zipper Pockets; 2 Inside Bag Pockets and 3 Outside Zipper Pockets; Breathable, Full Zip, Stand-Up Collar Interior Draw Cord; Comfort Rating: -20F to -29C |
Water-Resistant | Water Repellant |
Description
The Softshell Insulated Vest has 6oz soft, simulated down insulation, silver sateen reflective lining, a functional stand-up collar, hand warmer pockets and zippered chest pocket. It is available in black and sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Spectacle Kit, Metal (10029298)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-2X)
- INCOM Floor Marking Tape, Circle, Ylw, 6"dia, PK25 (LM190Y)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Yellow (SM-YELLOW-4)
- REFRIGIWEAR Jacket Iron-Tuff Ice Parka Navy 2Xl (0360RNAV2XL)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size S (0358RNAVSML)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size 4XL (0358RNAV4XL)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 2XL (0358RSAG2XL)
- VIKING Jacket, Moss Green, PVC Lite, S (3125J-S)
- Refrigiwear Workwear and Protective Clothing