Shop All Work Jackets & Coats
Refrigiwear
Xl Vest Iron-Tuff Sage
Mfr # 0399RSAGXLG
Zoro # G1239686
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Sage
- Material 420D Nylon
- Features Tear and Abrasion Resistant; Wind-Tight Finish Bound Seams Seal Out Drafts; 2 Insulated Front Pockets Extended Length Back; Stretch Knit Side Gussets for Comfort Insulated Knit Collar; Comfort Rating : -50F to -46F
- Standards CE certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0399RSAGXLG
- Zoro # G1239686
- UPC # 613983017370
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Details
Item | Vest Iron-Tuff Vest Sage Xl |
Color | Sage |
Material | 420D Nylon |
Features | Tear and Abrasion Resistant; Wind-Tight Finish Bound Seams Seal Out Drafts; 2 Insulated Front Pockets Extended Length Back; Stretch Knit Side Gussets for Comfort Insulated Knit Collar; Comfort Rating : -50F to -46F |
Standards | CE certified |
Water-Resistant | Water Repellant |
Description
The Iron-Tuff Vest has 11.25oz high-loft polyester fiberfill insulation, a tear- and abrasion-resistant nylon outershell with a water-repellent, wind-tight finish, storm flaps over all zippers and bound seams to seal out drafts and extend durability. It has a longer back for extra warmth, stretch knit side gussets for snug fit, insulated knit collar and hand warmer pockets. Available in navy or sage, sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOPOUT Toggle Switch Lockout, Clear, 3-1/2" L (KDD142)
- PAWS Rubber Stripping Overshoes, Sz L, PR (13052)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1709-RD_7X5 (U4-1709-RD_7X5)
- TILLMAN Stick Welding Gloves, Pigskin Palm, L, PR (495L)
- REFRIGIWEAR Black/Charcoal Reg Xlarg Polar Force Insulate Parka Jkt (8340RBCHXLG)
- REFRIGIWEAR Cooler Wear Vest Navy 2XL (0599RNAV2XL)
- REFRIGIWEAR Unisex Navy Polyester Vest size 2XL (0912RNAV2XL)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- REFRIGIWEAR Men's Black Polyester Jacket size XL (0490RBCHXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size M (8705RBLKMED)
- RED KAP Mens Navy Shop Coat 65/35 Twill (KT30NV RG 58)
- Refrigiwear Workwear and Protective Clothing