Shop All Cold Weather Gloves
Refrigiwear
Womens Insulated Softshell Glove, PR
Mfr # 2630RGRASML
Zoro # G2830155
product price: $34.99
/pr
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Palm Material Polyester with Silicone Grip
- Minimum Temperature -20 Degrees F
- Cuff Style Knit
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 2630RGRASML
- Zoro # G2830155
- UPC # 613983138235
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | S |
Details
Item | Mechanics Gloves |
Palm Material | Polyester with Silicone Grip |
Minimum Temperature | -20 Degrees F |
Cuff Style | Knit |
Insulated | Yes |
Silicone-Free | No |
Glove Features | Pull Strap |
Grip Pattern | Tread, Dotted |
Touchscreen Compatible | No |
Glove Back Color | Black |
Hand Protection Style | Glove |
Temp Rating | Below 0 Degrees F |
Grip Coating Material | Silicone |
Includes Double Palm | No |
Palm Style | Uncoated with Added Grip |
Glove Insulation Material | Thinsulate(R) |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Cuff Style Knit, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Polyester, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE 15g Gray Kyorene Graphene A2 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-200 (M))
- HILLMAN 4 in. Black Aluminum Nail-On Number 8 1 pc, 3PK (841632)
- UNIVERSAL SECURITY INSTRUMENTS 10 Year Sealed, Battery Operated, 2-In-1 Smoke And Fire Detector, Multi-Criteria Detection (AMI3051SB)
- CUSTOM LEATHERCRAFT BELT POLY ADJUST TO 46"" (3505)
- REFRIGIWEAR Cold Protection Gloves, 40g Thinsulate/Tricot Lining, XL (0321RGRNXLG)
- REFRIGIWEAR Insulated Wool Grip Glove Green Med (0421RGRNMED)
- REFRIGIWEAR Arcticfit Max Black Med (2790RBLKMED)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, M (0310RHVLMED)
- REFRIGIWEAR Glove Deerskin Latex Coating Xl, PR (0251RGRAXLG)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0279RHVLLAR)
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (2394-5)
- Refrigiwear Cold Weather Gloves