Refrigiwear

Womens Insulated Softshell Glove, PR


product price: $36.15
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Palm Material Polyester with Silicone Grip
  • Minimum Temperature -20 Degrees F
  • Cuff Style Knit
  • Insulated Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size M
Glove Length 10 in
Glove Size M
Length 10 in

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Polyester, Spandex(R), Cuff Style Knit, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Polyester, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.