Shop All Cold Weather Gloves
Refrigiwear
Womens Insulated Softshell Glove, PR
Mfr # 2630RGRALAR
Zoro # G2832325
product price: $34.39
/pr
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Polyester with Silicone Grip
- Minimum Temperature -20 Degrees F
- Cuff Style Knit
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 2630RGRALAR
- Zoro # G2832325
- UPC # 613983138259
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L (10) |
Length | 10 in |
Glove Size | L |
Glove Length | 10 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Polyester, Spandex(R), Cuff Style Knit, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Polyester, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dangerous Dot Placard Sign, Material: Adhesive Backed Vinyl (DL17P)
- CHILL-ITS BY ERGODYNE Multi-Band, Black, Universal Size (6487)
- ACCUFORM Fire Extinguisher Sign, 14X10", R/WHT (MFXG516VA)
- BRADY Push Button Lockout, Clear, 3/16 In Dia. (PBL6)
- REFRIGIWEAR Womens Insulated Softshell Glove, PR (2630RGRAMED)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, M (0279RHVLMED)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0279RHVLLAR)
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, M, 12PK (0409RBLKMED)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, M (0310RHVLMED)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Natural, L (0310RNATLAR)
- TILLMAN Leather Gloves, Blue, Double Layer (1485M)
- Refrigiwear Gloves & Hand Protection