Refrigiwear

Womens HiVis Insulated Softshell Jacket


product price: $101.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style Softshell Jacket
  • Fabric Weight 320 g/mm
  • Number of Inside Pockets 0
  • Material 100% Polyester
  • Lining Material 100% Polyester
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 25 in
Size XL
Maximum Chest Size 47 in
Minimum Chest Size 44 in
Size-Body Type Regular

Description

Insulated Softshell Jacket, Garment Type Jacket, Length Type Waist, Gender Women's, Style Softshell Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Polyester, Fabric Weight 320 g/mm, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Black/Orange, Length 25 in, Maximum Chest Size 47 in, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.