Shop All Coated Gloves
Refrigiwear
Waterproof Double Dip Glove HiVis, 1 PR
Mfr # 2138RHVLXLG
Zoro # G411363395
product price: $6.89
/pr
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Latex
- Glove Coating Coverage 3/4
- Silicone-Free Yes
- Glove Coating Finish Sandy
- Thickness 15 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 2138RHVLXLG
- Zoro # G411363395
- UPC # 613983146919
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Length | 9.5 in |
Size- Alpha | XL |
Description
Waterproof Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Base Abrasive Blast Respirator Package (10103908)
- HONEYWELL NORTH Headgear, Ratchet, HeatResist, w/Sweatband (11380048)
- IRON AGE Mens Brown Comp Toe 11 in Pull On Moc, PR (IA5093)
- ZORO SELECT Asbestos Fiberset PM, Fiberlock, Clear (7475-5)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 10, PR (11-618)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377L-08)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size L (9) (99-9-300-9)
- NUGEAR Black, Polyurethane Coated Glove Size: XL (PUB4600XL1)
- PIP Latex Coated Cotton Gloves, Medium, 12PK (39-C1300/M)
- KLEENGUARD G40 Nitrile Coated Gloves, 250 mm Length, X-Large/Size 10, Blue, PK12 (40228)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (27-607)
- Refrigiwear Gloves & Hand Protection