Shop All Coated Gloves
Refrigiwear
Waterproof Double Dip Glove, 1 PR
Mfr # 2168RORGLAR
Zoro # G811363353
product price: $9.59
/pr
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Latex
- Glove Coating Coverage 3/4
- Silicone-Free Yes
- Glove Coating Finish Sandy
- Thickness 15 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 2168RORGLAR
- Zoro # G811363353
- UPC # 613983146865
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Length | 10.75 in |
Size- Alpha | L |
Description
Waterproof Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Polyester, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable, Glove Insulation Weight Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR CLC R1032X Rain Suit, 2XL, 190T Nylon, Black/Yellow, Detachable Collar, Zipper Closure (R1032X)
- SELLSTROM Faceshield Visor, Acetate, Clear, 6x19in (S36040)
- SHOWA SHOWA Best P660 Vinylove Premium Vinyl Coated Liquid Proof Gloves, 12PK (660-11)
- ULTRATECH Spill Containment Bern, Yellow, 48" L (3512)
- AZUSA SAFETY Karbonhex Premium 13 ga. Nylon/Spandex Gloves, Crinkle Latex Palm Coating, Black/Red Cuff, L (KX12N)
- MCR SAFETY Coated Gloves, Finished, Knit, M/8, PR (92724M)
- RADIANS Gloves FDG Coat High Visibility Work Glove - XL PR (RWG31XL)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (47-400)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48UP84)
- PIP Nitrile Foam Coated Gloves, ATG, S, PK12 (34-800/S)
- WATSON GLOVES Stealth Hero - Xlarge PR (373-X)
- Refrigiwear Gloves & Hand Protection