Shop All Cold Weather Caps, Hats & Liners
Refrigiwear
Watch Cap, Wool/Acrylic, Cuffless, Moisture-Wicking, Covers Ears/Head, Black, Universal Size
Mfr # 0045RBLKOSA
Zoro # G7608167
product price: $12.46
/ea
$12.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Acrylic/Wool
- Size Universal
- Areas Covered Ears, Head
- Style Watch Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0045RBLKOSA
- Zoro # G7608167
- UPC # 613983003311
- Country of Origin Viet Nam
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Hat |
Color | Black |
Material | Acrylic/Wool |
Areas Covered | Ears, Head |
Style | Watch Cap |
Insulated for Cold Conditions | Yes |
Lining Material | Polypropylene |
Series | 0045 |
Includes Removable Face Mask | No |
Areas Exposed | Face, Neck |
Moisture-Wicking | Yes |
High-Visibility | No |
Includes Lining | Yes |
Beanie Style | Cuffless |
Headwear Style | Beanie |
Product Type | General Purpose |
Description
Hat, Style Watch Cap, Garment Type Hat, Includes Lining Yes, Lining Material Polypropylene, Areas Covered Ears, Head, Material Acrylic/Wool, Color Black, High-Visibility No, Size Universal, Includes Removable Face Mask No, Areas Exposed Face, Neck, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series 0045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 1 gal Red Steel (JT10301)
- BRADY Ultra Reflective Letter, F, PK10 (3010-F)
- BRADY SAFEKEY Lockout Padlock Nylon Grn 1.5" Plas (NYL-GRN-38PL-KD6PK)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, XL, Sz 14-15, PR (11003/XL)
- REFRIGIWEAR Balaclava Black (0048RBLKOSA)
- REFRIGIWEAR Mask Silver Magic Three Hole Black (0058RBLKOSA)
- REFRIGIWEAR Balaclava Neofleece Combo Black L/Xl (0092RBLKLAR)
- REFRIGIWEAR Gaiter Silver Magic Black (0059RBLKOSA)
- REFRIGIWEAR Balaclava, Face Mask, Over-the-Head, Acrylic, Covers Ears/Face/Head/Neck, Navy, Universal Size (0047RNAVOSA)
- REFRIGIWEAR Cap Fat Black (0063RBLKOSA)
- POLAR PLUS Hypo-Allergenic Single Hole Mask, Hood (225)
- Refrigiwear Cold Weather Caps, Hats & Liners