Shop All High Visibility Coveralls
Refrigiwear
Visibility High Bib Navy 4Xl Tall
Mfr # 0386TNAV4XL
Zoro # G1239756
product price: $183.40
/ea
Free Shipping & Returns
$183.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Material Nylon/Polyester
- Color Navy
- Gender Men's
- Fits Waist Size 52" to 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0386TNAV4XL
- Zoro # G1239756
- UPC # 613983018612
- Country of Origin United States
- Category High Visibility Coveralls
Dimensions
Size | 4XL |
Fits Waist Size | 52" to 54" |
Fits Chest Size | 58" to 60" |
Minimum Waist Size | 52 in |
Size-Body Type | Tall |
Reflective Stripe Width | 2 in |
Maximum Waist Size | 54 in |
Description
Visibility High Bib Navy 4Xl Tall, ANSI Class Not Rated, Gender Men's, Style Bib Overall, Color Navy, Material Nylon/Polyester, Waist Closure Snap, Number of Outside Pockets 3, Size 4XL, Inseam 34 1/2 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Maximum Waist Size 54 in, Fly Closure Type Snap, Includes Lining No, Garment Features Reflective Chest Stripe, Size-Body Type Tall, Minimum Waist Size 52 in, Fabric Weight 11.25 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Wisconsin (WS-D-1014-Wisconsin)
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Orange, L (45120101L)
- AVERY File Folder Labels, TrueBlock, 1/3 Cut, 750/PK, RD/BE/GN/YW PK (AVE5266)
- PIONEER Traffic Coverall, Hi-Vis, Yellow, Polyester, M (V1070160U-M)
- TINGLEY Cold Gear Type O Overall, L (O28223C)
- TINGLEY Cold Gear Type O Overall, M (O28223C)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-2X)
- 2W INTERNATIONAL Light Weight High Viz Bib Overall, Large, Lime (HBO59-E L)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 4XL (6323PB-XXXXL)
- KISHIGO L, Lime Premium Black Series Insulated Bib (IN412-L)
- Refrigiwear Workwear and Protective Clothing