Shop All Work Jackets & Coats
Refrigiwear
Unisex Navy Polyester Vest size XL
Mfr # 0912RNAVXLG
Zoro # G6031267
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Polyester
- Closure Type Zipper
- Length 25 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0912RNAVXLG
- Zoro # G6031267
- UPC # 613983082590
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | XL |
Length | 25 in |
Fits Chest Size | 46 in to 48 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Description
Insulated Vest, Insulated for Cold Conditions Yes, Temperature Rating Down to 15 Degrees F, Material Polyester, Style Vest, Includes Lining Yes, Lining Material Polyester, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 25 in, Minimum Chest Size 46 in, Size-Body Type Regular, Size XL, Maximum Chest Size 48 in, Application General Purpose, Features For Sub Freezing Temperature, Insulation Material Polyester, Series 0912
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXICUT OIL GLOVE, CUT RESISTANT, M, 12PK (44-304/M)
- ACCUFORM Exit Sign, Exit Arrow Left, 10"X14 (MADC532VA)
- ALLEGRO INDUSTRIES Airline Respirator, 15 psi (9904)
- SHOWA 6112PF, Disposable Gloves, 3.90 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Black (6112PFXXL)
- REFRIGIWEAR Unisex Navy Polyester Vest size 2XL (0912RNAV2XL)
- REFRIGIWEAR Unisex Navy Polyester Vest size L (0912RNAVLAR)
- REFRIGIWEAR Medium Vest Iron-Tuff Navy (0399RNAVMED)
- REFRIGIWEAR Jacket Service Jacket Black Medium (0620RBLKMED)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 3XL (0358RSAG3XL)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Refrigiwear Workwear