Shop All Work Jackets & Coats
Refrigiwear
Unisex Navy Polyester Vest size 2XL
Mfr # 0912RNAV2XL
Zoro # G6045720
product price: $43.40
/ea
$43.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lining Material Polyester
- Length 27 in
- Fits Chest Size 50 in to 52 in
- Insulated Yes
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0912RNAV2XL
- Zoro # G6045720
- UPC # 613983082606
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 27 in |
Fits Chest Size | 50 in to 52 in |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Minimum Chest Size | 50 in |
Description
Insulated Vest, Insulated for Cold Conditions Yes, Temperature Rating Down to 15 Degrees F, Material Polyester, Style Vest, Includes Lining Yes, Lining Material Polyester, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 27 in, Minimum Chest Size 50 in, Size-Body Type Regular, Size 2XL, Maximum Chest Size 52 in, Application General Purpose, Features For Sub Freezing Temperature, Insulation Material Polyester, Series 0912
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM60)
- MSA SAFETY MSA Advantage™ 200 Half Mask, S (815448)
- MECHANIX WEAR Cold-Condition Gloves, 7, PR (S4DP-05-007)
- NMC Watch For Forklifts Banner (BT33)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- REFRIGIWEAR Unisex Navy Polyester Vest size L (0912RNAVLAR)
- REFRIGIWEAR Men's Black Polyester Jacket size XL (0490RBCHXLG)
- REFRIGIWEAR Black/Charcoal Reg Xlarg Polar Force Insulate Parka Jkt (8340RBCHXLG)
- REFRIGIWEAR Men's Blue Nylon Jacket size S (0525RNAVSML)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- VIKING Tempest Trizone Jacket, Navy Blue, 5XL (858JN-XXXXXL)
- Refrigiwear Workwear and Protective Clothing