Shop All Work Jackets & Coats
Refrigiwear
Unisex Navy Polyester Jacket size 3XL
Mfr # 0925RNAV3XL
Zoro # G6048493
product price: $69.71
/ea
$69.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Color Navy
- Material Polyester
- Fabric Weight 6 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0925RNAV3XL
- Zoro # G6048493
- UPC # 613983082699
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Length | 24 in |
Fits Chest Size | 54 to 56 in |
Minimum Chest Size | 54 in |
Sleeve Length | 37 in |
Maximum Chest Size | 56 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 6 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Navy, Length 24 in, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to 15 Degrees F, Lining Material 100 Percent Polyester, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, L (TUS009-L)
- NMC Detour With Arrow Left Sign (TM194K)
- DUE NORTH Traction Device for Shoes L/XL, PR (V3551270-L/XL)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R15)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size S (0358RNAVSML)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- REFRIGIWEAR Black/Charcoal Reg Xlarg Polar Force Insulate Parka Jkt (8340RBCHXLG)
- REFRIGIWEAR Men's Black Polyester Jacket size XL (0490RBCHXLG)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 3XL (0358RSAG3XL)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Tall Large (9400)
- Refrigiwear Workwear