Shop All Work Jackets & Coats
Refrigiwear
Unisex Navy Polyester Jacket size 2XL
Mfr # 0925RNAV2XL
Zoro # G6031687
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Material Polyester
- Fabric Weight 6 oz
- Closure Type Zipper
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0925RNAV2XL
- Zoro # G6031687
- UPC # 613983082682
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 24 in |
Fits Chest Size | 50 to 52 in |
Size-Body Type | Regular |
Minimum Chest Size | 50 in |
Garment Length | Hip Length |
Sleeve Length | 36 in |
Maximum Chest Size | 52 in |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 6 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Navy, Length 24 in, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to 15 Degrees F, Lining Material Polyester, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUY2)
- LYLE Safety Decal, 5 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U7-1154-RD_7X5 (U7-1154-RD_7X5)
- CONDOR Wrist Support, M, Left, Black (5T551)
- REFRIGIWEAR Unisex Navy Polyester Jacket size M (0925RNAVMED)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- REFRIGIWEAR Unisex Navy Polyester Jacket size XL (0925RNAVXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size M (8705RBLKMED)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- REFRIGIWEAR Black ComfortGuard™ Jacket size L (0630RBLKLAR)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Refrigiwear Work Jackets & Coats