Shop All Work Jackets & Coats
Refrigiwear
Unisex Black Polyester Jacket size 3XL
Mfr # 8705RBLK3XL
Zoro # G6051031
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Fabric Weight 6.3 oz
- Closure Type Zipper
- Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 8705RBLK3XL
- Zoro # G6051031
- UPC # 613983114987
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Length | 25 in |
Fits Chest Size | 54 to 56 in |
Sleeve Length | 37 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Maximum Chest Size | 56 in |
Minimum Chest Size | 54 in |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Jacket, Insulated for Cold Conditions Yes, Material Polyester, Fabric Weight 6.3 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Manderin, Includes Lining Yes, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Black, Length 25 in, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to 30 Degrees F, Lining Material Polyester, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Gloves, Seamless, Knit, A3, L, PK12 (07-KA744/L)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves 12-Pair, Gray, Size XL (7044-12PR)
- INDUSCO Hook, #N-3032, Double Locking Lanyard (47400015)
- SHOWA Chemical Resistant Gloves, Butyl, L, PR (874-09)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- REFRIGIWEAR Unisex Black Polyester Jacket size XL (8705RBLKXLG)
- REFRIGIWEAR Unisex Black Polyester Jacket size M (8705RBLKMED)
- REFRIGIWEAR Men's Blue Nylon Jacket size S (0525RNAVSML)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size L (0358RSAGLAR)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Medium (0342RNAVMED)
- POLAR PLUS Insulated Jacket size 5X (FW004-420)
- Refrigiwear Workwear